Motion
H 2328

SKF
H 2328

Adapter Sleeve - 125 mm Bore Dia., 131 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00592727
MFR #H 2328
Price$1,632.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2328

Adapter Sleeve - 125 mm Bore Dia., 131 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00592727
MFR #H 2328

Mfr description
H 2328 X 125MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,632.37/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Lock Nut Outside Diameter
    7.0866 in
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Thread Size  
    M140x2
  • Weight
    12.33 lbs

Details

  • Compatible Bearing Number
    22328, 23228
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 28E
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)