Motion
H2311X115
Adapter Sleeve - 1.9375 in Bore Dia., 59 mm Overall Length, M55x2 Thread Size
Mi Item #00592730
MFR #H2311X115
Price$109.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 59 mm Overall Length, M55x2 Thread Size
Mi Item #00592730
MFR #H2311X115

Mfr description
H2311X115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.43/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Length  
    59 mm
  • Overall Width
    2.3125 in
  • Thread Size  
    M55x2
  • Weight
    0.95 lbs

Details

  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801310635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)