Motion
H2330
Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length, M150x2 Thread Size, Steel Material
Mi Item #00592737
MFR #H2330
Price$1,004.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length, M150x2 Thread Size, Steel Material
Mi Item #00592737
MFR #H2330

Mfr description
H2330
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,004.05/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Length  
    139 mm
  • Thread Size  
    M150x2
  • Weight
    14.61 lbs

Details

  • Compatible Bearing Number
    22330
  • Includes
    Lock Washer (MB30)
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB30
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801216777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)