Motion
H 2330

SKF
H 2330

Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length, M150x2 Thread Size, Steel Material
Mi Item #00592740
MFR #H 2330
Price$800.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2330

Adapter Sleeve - 135 mm Bore Dia., 139 mm Overall Length, M150x2 Thread Size, Steel Material
Mi Item #00592740
MFR #H 2330

Mfr description
H 2330 X 135MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$800.09/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Lock Nut Outside Diameter
    7.6772 in
  • Overall Length  
    139 mm
  • Overall Width
    5.4724 in
  • Thread Size  
    M150x2
  • Weight
    14.61 lbs

Details

  • Compatible Bearing Number
    22330, 23230
  • Hydraulic Nut Number
    HMV 30E
  • Includes
    Lock Washer (MB30)
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB30
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)