Motion
H 2332

SKF
H 2332

Adapter Sleeve - 140 mm Bore Dia., 147 mm Overall Length, M160x3 Thread Size, Steel Material
Mi Item #00592746
MFR #H 2332
Price$1,319.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2332

Adapter Sleeve - 140 mm Bore Dia., 147 mm Overall Length, M160x3 Thread Size, Steel Material
Mi Item #00592746
MFR #H 2332

Mfr description
H 2332 X 140MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,319.98/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Lock Nut Outside Diameter
    8.2677 in
  • Overall Length  
    147 mm
  • Overall Width
    5.7874 in
  • Thread Size  
    M160x3
  • Weight
    18.93 lbs

Details

  • Compatible Bearing Number
    22332, 23232, C3232
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 32E
  • Includes
    Lock Washer (MB32)
  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB32
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)