Motion
H 2334

SKF
H 2334

Adapter Sleeve - 150 mm Bore Dia., 154 mm Overall Length, M170x3 Thread Size, Steel Material
Mi Item #00592753
MFR #H 2334
Price$1,799.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2334

Adapter Sleeve - 150 mm Bore Dia., 154 mm Overall Length, M170x3 Thread Size, Steel Material
Mi Item #00592753
MFR #H 2334

Mfr description
H 2334 X 150MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,799.47/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Length  
    154 mm
  • Thread Size  
    M170x3
  • Weight
    22.44 lbs

Details

  • Compatible Bearing Number
    22334, 23234
  • Includes
    Lock Washer (MB34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)