Motion
H 2336 X 160MM

SKF
H 2336 X 160MM

Adapter Sleeve - 160 mm Bore Dia., 161 mm Overall Length, M 180x3 Thread Size, Steel Material
Mi Item #00592758
MFR #H 2336 X 160MM
Price$2,216.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2336 X 160MM

Adapter Sleeve - 160 mm Bore Dia., 161 mm Overall Length, M 180x3 Thread Size, Steel Material
Mi Item #00592758
MFR #H 2336 X 160MM

Mfr description
H 2336 X 160MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,216.04/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    161 mm
  • Thread Size  
    M 180x3
  • Weight
    23.94 lbs

Details

  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577114204
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577114204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)