Motion
H 2338

SKF
H 2338

Adapter Sleeve - 170 mm Bore Dia., 169 mm Overall Length, M190x3 Thread Size, Steel Material
MI ITEM #00592762
MFR #H 2338
Your Price$2,180.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2338

Adapter Sleeve - 170 mm Bore Dia., 169 mm Overall Length, M190x3 Thread Size, Steel Material
MI ITEM #00592762
MFR #H 2338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,180.99/each(List $2,726.24)

Overview

Mfr description
H 2338 X 170MM ADAPTER ASSEMBLY

Specifications

  • Compatible Bearing Number
    22338, 23238
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    170 mm
  • Overall Length
  • Thread Size
  • Overall Width
    6.6535 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    9.4488 in
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB38
  • Hydraulic Nut Number
    HMV 38E
  • Country of Origin
    US
  • Includes
    Lock Washer (MB38)
  • Series
    H
  • Manufacturer Product Page
  • UPC_NO
    7316577008848
  • Weight
    26.96 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text