Motion
H 2340

SKF
H 2340

Adapter Sleeve - 180 mm Bore Dia., 176 mm Overall Length, M200x3 Thread Size, Steel Material
MI ITEM #00592766
MFR #H 2340
Price$3,149.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2340

Adapter Sleeve - 180 mm Bore Dia., 176 mm Overall Length, M200x3 Thread Size, Steel Material
MI ITEM #00592766
MFR #H 2340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,149.17/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Lock Nut Outside Diameter
    9.8425 in
  • Overall Length  
    176 mm
  • Thread Size  
    M200x3
  • Weight
    28.11 lbs

Details

  • Compatible Bearing Number
    22340, 23240
  • Includes
    Lock Washer (MB40)
  • Lock Nut Number
    KM40
  • Lock Washer Number
    MB40
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008855

Overview

Mfr description
H 2340 X 180MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text