Motion
H 2344 X 200 mm

SKF
H 2344 X 200 mm

Adapter Sleeve - 200 mm Bore Dia., Steel Material
MI ITEM #00592770
MFR #H 2344 X 200 mm
List Price$4,072.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2344 X 200 mm

Adapter Sleeve - 200 mm Bore Dia., Steel Material
MI ITEM #00592770
MFR #H 2344 X 200 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,072.04/each for your price

Overview

Mfr description
H 2344 X 200MM ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    200 mm
  • Material / Coating
    Steel
  • Lock Nut Number
    HM 44 T
  • Lock Washer Number
    MB 44
  • Hydraulic Nut Number
    HMV 44
  • Series
    H
  • Manufacturer Upc Number
    7316577114259
  • UPC_NO
    7316577114259
  • Weight
    35.16 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text