Motion
H 2348 X 220 mm

SKF
H 2348 X 220 mm

Adapter Sleeve - 220 mm Bore Dia., Steel Material
Mi Item #00592774
MFR #H 2348 X 220 mm
Price$5,501.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2348 X 220 mm

Adapter Sleeve - 220 mm Bore Dia., Steel Material
Mi Item #00592774
MFR #H 2348 X 220 mm

Mfr description
H 2348 X 220MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,501.19/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Width
    7.8346 in
  • Weight
    41.01 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 48
  • Lock Nut Number
    HM 48 T
  • Lock Washer Number
    MB 48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577114266
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577114266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)