Motion
H 3026

SKF
H 3026

Adapter Sleeve - 115 mm Bore Dia., 80 mm Overall Length, M130x2 Thread Size, Steel Material
MI ITEM #00592778
MFR #H 3026
Price$1,110.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3026

Adapter Sleeve - 115 mm Bore Dia., 80 mm Overall Length, M130x2 Thread Size, Steel Material
MI ITEM #00592778
MFR #H 3026

Mfr description
H 3026 X 115MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,110.18/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Lock Nut Outside Diameter
    6.1024 in
  • Overall Length  
    80 mm
  • Thread Size  
    M130x2
  • Weight
    6.36 lbs

Details

  • Compatible Bearing Number
    23026, C3026
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 26E
  • Includes
    Lock Washer (MBL26)
  • Lock Nut Number
    KML26
  • Lock Washer Number
    MBL26
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577114730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)