Motion
H 3024

SKF
H 3024

Adapter Sleeve - 110 mm Bore Dia., 72 mm Overall Length, M120x2 Thread Size, Steel Material
Mi Item #00592791
MFR #H 3024
Price$845.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3024

Adapter Sleeve - 110 mm Bore Dia., 72 mm Overall Length, M120x2 Thread Size, Steel Material
Mi Item #00592791
MFR #H 3024

Mfr description
H 3024 X 110MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$845.14/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Lock Nut Outside Diameter
    5.7087 in
  • Overall Length  
    72 mm
  • Overall Width
    72 mm
  • Thread Size  
    M120x2
  • Weight
    4.41 lbs

Details

  • Compatible Bearing Number
    1224, 23024, C3024
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 24E
  • Includes
    Lock Washer (MBL24)
  • Lock Nut Number
    KML24
  • Lock Washer Number
    MBL24
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)