Motion
H 3028

SKF
H 3028

Adapter Sleeve - 125 mm Bore Dia., 82 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00592795
MFR #H 3028
Price$1,229.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3028

Adapter Sleeve - 125 mm Bore Dia., 82 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00592795
MFR #H 3028

Mfr description
H 3028 X 125MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,229.18/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Lock Nut Outside Diameter
    6.4961 in
  • Overall Length  
    82 mm
  • Overall Width
    3.2283 in
  • Thread Size  
    M140x2
  • Weight
    6.91 lbs

Details

  • Compatible Bearing Number
    23028, C3028
  • Includes
    Lock Washer (MBL28)
  • Lock Nut Number
    KML28
  • Lock Washer Number
    MBL28
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)