Motion
H 3030

SKF
H 3030

Adapter Sleeve - 135 mm Bore Dia., 87 mm Overall Length, M150x2 Thread Size, Steel Material
Mi Item #00592799
MFR #H 3030
Price$1,315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3030

Adapter Sleeve - 135 mm Bore Dia., 87 mm Overall Length, M150x2 Thread Size, Steel Material
Mi Item #00592799
MFR #H 3030

Mfr description
H 3030 X 135MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,315.88/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Lock Nut Outside Diameter
    7.0866 in
  • Overall Length  
    87 mm
  • Overall Width
    3.4252 in
  • Thread Size  
    M150x2
  • Weight
    8.93 lbs

Details

  • Compatible Bearing Number
    23030, C3030
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 30E
  • Includes
    Lock Washer (MBL30)
  • Lock Nut Number
    KML30
  • Lock Washer Number
    MBL30
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)