Motion
H3032.140MM

FAG (SCHAEFFLER)
H3032.140MM

Adapter Sleeve - 140 mm Bore Dia., 290 mm Overall Length, M160x3 Thread Size
MI ITEM #00592801
MFR #H3032.140MM
Your Price$1,683.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
H3032.140MM

Adapter Sleeve - 140 mm Bore Dia., 290 mm Overall Length, M160x3 Thread Size
MI ITEM #00592801
MFR #H3032.140MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,683.91/each(List $1,936.50)

Overview

Mfr description
H3032

Specifications

  • Compatible Bearing Number
    20232
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    140 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KML32
  • Lock Washer Number
    MBL32
  • Includes
    Hydraulic Nut (HMV32)
  • Series
    H
  • UPC_NO
    4012801311250
  • Weight
    11.53 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text