Motion
H 3032

SKF
H 3032

Adapter Sleeve - 140 mm Bore Dia., 93 mm Overall Length, M160x3 Thread Size, Steel Material
Mi Item #00592804
MFR #H 3032
Price$1,799.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3032

Adapter Sleeve - 140 mm Bore Dia., 93 mm Overall Length, M160x3 Thread Size, Steel Material
Mi Item #00592804
MFR #H 3032

Mfr description
H 3032 X 140MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,799.28/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Lock Nut Outside Diameter
    7.4803 in
  • Overall Length  
    93 mm
  • Overall Width
    3.6614 in
  • Thread Size  
    M160x3
  • Weight
    11.71 lbs

Details

  • Compatible Bearing Number
    23032, C3032
  • Country of Origin
    US
  • Includes
    Lock Washer (MBL32)
  • Lock Nut Number
    KML32
  • Lock Washer Number
    MBL32
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)