Motion
H 3034

SKF
H 3034

Adapter Sleeve - 150 mm Bore Dia., 101 mm Overall Length, M170x3 Thread Size, Steel Material
MI ITEM #00592808
MFR #H 3034
Price$1,381.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3034

Adapter Sleeve - 150 mm Bore Dia., 101 mm Overall Length, M170x3 Thread Size, Steel Material
MI ITEM #00592808
MFR #H 3034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,381.34/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Lock Nut Outside Diameter
    7.8740 in
  • Overall Length  
    101 mm
  • Thread Size  
    M170x3
  • Weight
    13.62 lbs

Details

  • Compatible Bearing Number
    23034, C3034
  • Country of Origin
    US
  • Includes
    Lock Washer (MBL34)
  • Lock Nut Number
    KML34
  • Lock Washer Number
    MBL34
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008916

Overview

Mfr description
H 3034 X 150MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text