Motion
H 3036

SKF
H 3036

Adapter Sleeve - 160 mm Bore Dia., 109 mm Overall Length, M180x3 Thread Size, Steel Material
Mi Item #00592812
MFR #H 3036
Price$2,518.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3036

Adapter Sleeve - 160 mm Bore Dia., 109 mm Overall Length, M180x3 Thread Size, Steel Material
Mi Item #00592812
MFR #H 3036

Mfr description
H 3036 X 160MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,518.24/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Lock Nut Outside Diameter
    8.2677 in
  • Outside Diameter
    180 mm
  • Overall Length  
    109 mm
  • Overall Width
    4.2913 in
  • Thread Size  
    M180x3
  • Weight
    15.68 lbs

Details

  • Compatible Bearing Number
    23036, C3036
  • Hydraulic Nut Number
    HMV 36E
  • Includes
    Lock Washer (MBL36)
  • Lock Nut Number
    KML36
  • Lock Washer Number
    MBL36
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)