Motion
H3038
Adapter Sleeve - 170 mm Bore Dia., 112 mm Overall Length, M190x3 Thread Size
Mi Item #00592815
MFR #H3038
Price$2,612.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 170 mm Bore Dia., 112 mm Overall Length, M190x3 Thread Size
Mi Item #00592815
MFR #H3038

Mfr description
H3038
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,612.25/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Overall Length  
    112 mm
  • Thread Size  
    M190x3
  • Weight
    16.52 lbs

Details

  • Includes
    Lock Washer (KML38)
  • Lock Nut Number
    KML38
  • Lock Washer Number
    KML38
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801216890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)