Motion
H3040
Adapter Sleeve - 180 mm Bore Dia., 120 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00592823
MFR #H3040
Price$3,614.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 180 mm Bore Dia., 120 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00592823
MFR #H3040

Mfr description
H3040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,614.66/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Outside Diameter
    180 mm
  • Overall Height
    220 mm
  • Overall Length  
    120 mm
  • Thread Size  
    M200x3
  • Weight
    20.28 lbs

Details

  • Includes
    Lock Washer (MBL40)
  • Lock Nut Number
    KML40
  • Lock Washer Number
    MBL40
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801216913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)