Motion
H3040 X 180 mm

STANDARD LOCKNUT LLC
H3040 X 180 mm

Adapter Sleeve - 180 mm Bore Dia.
MI ITEM #00592825
MFR #H3040 X 180 mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
H3040 X 180 mm

Adapter Sleeve - 180 mm Bore Dia.
MI ITEM #00592825
MFR #H3040 X 180 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3040X180MM ADAPTER

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    180 mm
  • Lock Nut Number
    KML 40
  • Lock Washer Number
    MBL 40
  • Hydraulic Nut Number
    HMV 40
  • Series
    H
  • Manufacturer Upc Number
    662939025106
  • UPC_NO
    662939025106
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text