Motion
H 3040

SKF
H 3040

Adapter Sleeve - 180 mm Bore Dia., 120 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00592827
MFR #H 3040
Price$3,936.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3040

Adapter Sleeve - 180 mm Bore Dia., 120 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00592827
MFR #H 3040

Mfr description
H 3040 X 180MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,936.41/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Lock Nut Outside Diameter
    9.4488 in
  • Overall Length  
    120 mm
  • Overall Width
    4.7244 in
  • Thread Size  
    M200x3
  • Weight
    19.51 lbs

Details

  • Compatible Bearing Number
    23040, C3040
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 40E
  • Includes
    Lock Washer (MBL 40)
  • Lock Nut Number
    KML40
  • Lock Washer Number
    MBL40
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)