Motion
H 3048

SKF
H 3048

Adapter Sleeve - 220 mm Bore Dia., 133 mm Overall Length, Tr240x4 Thread Size, Steel Material
MI ITEM #00592835
MFR #H 3048
Price$5,576.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3048

Adapter Sleeve - 220 mm Bore Dia., 133 mm Overall Length, Tr240x4 Thread Size, Steel Material
MI ITEM #00592835
MFR #H 3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,576.70/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Length  
    133 mm
  • Overall Width
    133 mm
  • Thread Size  
    Tr240x4
  • Weight
    26.48 lbs

Details

  • Compatible Bearing Number
    23048, C3048
  • Country of Origin
    US
  • Includes
    Lock Washer (MS3044)
  • Lock Nut Number
    HM3048
  • Lock Washer Number
    MS305248
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577008954

Overview

Mfr description
H 3048 X 220MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text