Motion
H 3052 X 240MM

SKF
H 3052 X 240MM

Adapter Sleeve - 240 mm Bore Dia., 145 mm Overall Length, Steel Material
MI ITEM #00592840
MFR #H 3052 X 240MM
Your Price$10,747.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3052 X 240MM

Adapter Sleeve - 240 mm Bore Dia., 145 mm Overall Length, Steel Material
MI ITEM #00592840
MFR #H 3052 X 240MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,747.34/each(List $12,359.45)

Overview

Mfr description
H 3052 X 240MM ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    240 mm
  • Overall Length
  • Overall Width
    5.7087 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    HM3052
  • Lock Washer Number
    MS3052
  • Country of Origin
    US
  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577114921
  • UPC_NO
    7316577114921
  • Weight
    30.38 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text