Motion
H 3056 X 260MM

SKF
H 3056 X 260MM

Adapter Sleeve - 260 mm Bore Dia., 152 mm Overall Length, Steel Material
Mi Item #00592846
MFR #H 3056 X 260MM
Price$12,889.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3056 X 260MM

Adapter Sleeve - 260 mm Bore Dia., 152 mm Overall Length, Steel Material
Mi Item #00592846
MFR #H 3056 X 260MM

Mfr description
H 3056 X 260MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,889.22/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    152 mm
  • Weight
    35.32 lbs

Details

  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Lock Nut Number
    HM3056
  • Lock Washer Number
    MS3056
  • Manufacturer Upc Number
    7316577008961
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)