Motion
H 3060

SKF
H 3060

Adapter Sleeve - 280 mm Bore Dia., 168 mm Overall Length, Tr300x4 Thread Size, Steel Material
Mi Item #00592850
MFR #H 3060
Price$8,218.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3060

Adapter Sleeve - 280 mm Bore Dia., 168 mm Overall Length, Tr300x4 Thread Size, Steel Material
Mi Item #00592850
MFR #H 3060

Mfr description
H 3060 X 280MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,218.31/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Overall Length  
    168 mm
  • Thread Size  
    Tr300x4
  • Weight
    46.06 lbs

Details

  • Compatible Bearing Number
    23060, C3060
  • Country of Origin
    US
  • Includes
    Lock Washer (MS305248)
  • Lock Nut Number
    HM3060
  • Lock Washer Number
    MS3060
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577079909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)