Motion
H 3120

SKF
H 3120

Adapter Sleeve - 90 mm Bore Dia., 76 mm Overall Length, M100x2 Thread Size, Steel Material
Mi Item #00592864
MFR #H 3120
Price$407.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3120

Adapter Sleeve - 90 mm Bore Dia., 76 mm Overall Length, M100x2 Thread Size, Steel Material
Mi Item #00592864
MFR #H 3120

Mfr description
H 3120 X 90MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.94/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Lock Nut Outside Diameter
    5.1181 in
  • Outside Diameter
    100 mm
  • Overall Length  
    76 mm
  • Overall Width
    76 mm
  • Thread Size  
    M100x2
  • Weight
    3.98 lbs

Details

  • Compatible Bearing Number
    23120, C3120
  • Hydraulic Nut Number
    HMV 20E
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)