Motion
H3122
Adapter Sleeve - 100 mm Bore Dia., 81 mm Overall Length, M110x2 Thread Size
MI ITEM #00592867
MFR #H3122
Price$484.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 100 mm Bore Dia., 81 mm Overall Length, M110x2 Thread Size
MI ITEM #00592867
MFR #H3122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$484.08/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Lock Nut Outside Diameter
    5-11/16 in
  • Overall Length  
    81 mm
  • Overall Width
    81 mm
  • Thread Size  
    M110x2
  • Weight
    4.84 lbs

Details

  • Compatible Bearing Number
    23122
  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217033

Overview

Mfr description
H3122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text