Motion
H 3126

SKF
H 3126

Adapter Sleeve - 115 mm Bore Dia., 92 mm Overall Length, M130x2 Thread Size, Steel Material
Mi Item #00592879
MFR #H 3126
Price$778.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3126

Adapter Sleeve - 115 mm Bore Dia., 92 mm Overall Length, M130x2 Thread Size, Steel Material
Mi Item #00592879
MFR #H 3126

Mfr description
H 3126 X 115MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.80/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Lock Nut Outside Diameter
    6.4961 in
  • Overall Length  
    92 mm
  • Overall Width
    3.6220 in
  • Thread Size  
    M130x2
  • Weight
    8.02 lbs

Details

  • Compatible Bearing Number
    22226, 23126
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 26E
  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577009029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)