Motion
H 3128

SKF
H 3128

Adapter Sleeve - 125 mm Bore Dia., 97 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00592885
MFR #H 3128
Price$860.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3128

Adapter Sleeve - 125 mm Bore Dia., 97 mm Overall Length, M140x2 Thread Size, Steel Material
Mi Item #00592885
MFR #H 3128

Mfr description
H 3128 X 125MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$860.16/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Lock Nut Outside Diameter
    7.0866 in
  • Overall Length  
    97 mm
  • Overall Width
    3.8189 in
  • Thread Size  
    M140x2
  • Weight
    9.57 lbs

Details

  • Compatible Bearing Number
    22228, 23128
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 28E
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577009036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)