Motion
H3132
Adapter Sleeve - 140 mm Bore Dia., 119 mm Overall Length, M160 x 3 Thread Size, Steel Material
Mi Item #00592895
MFR #H3132
Price$1,733.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 140 mm Bore Dia., 119 mm Overall Length, M160 x 3 Thread Size, Steel Material
Mi Item #00592895
MFR #H3132

Mfr description
H3132
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,733.54/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Overall Length  
    119 mm
  • Thread Size  
    M160x3
  • Weight
    16.65 lbs

Details

  • Compatible Bearing Number
    23132
  • Includes
    Lock Washer (MB32)
  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB32
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801217101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)