Motion
H 3134

SKF
H 3134

Adapter Sleeve - 150 mm Bore Dia., 122 mm Overall Length, M170x3 Thread Size, Steel Material
Mi Item #00592903
MFR #H 3134
Price$1,567.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3134

Adapter Sleeve - 150 mm Bore Dia., 122 mm Overall Length, M170x3 Thread Size, Steel Material
Mi Item #00592903
MFR #H 3134

Mfr description
H 3134 X 150MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,567.12/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Lock Nut Outside Diameter
    8.6614 in
  • Overall Length  
    122 mm
  • Overall Width
    4.8031 in
  • Thread Size  
    M170x3
  • Weight
    19.11 lbs

Details

  • Compatible Bearing Number
    22234, 23134
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 34E
  • Includes
    Lock Washer (MB34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577079930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)