Overview
Mfr description
H3136 X 160MM ADAPTER
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter160 mm
- Lock Nut NumberKM 36
- Lock Washer NumberMB 36
- Hydraulic Nut NumberHMV 36
- SeriesH
- Manufacturer Upc Number662939023470
- UPC_NO662939023470
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data