Motion
H 3136

SKF
H 3136

Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, M180x3 Thread Size, Steel Material
Mi Item #00592909
MFR #H 3136
Price$1,686.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3136

Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, M180x3 Thread Size, Steel Material
Mi Item #00592909
MFR #H 3136

Mfr description
H 3136 X 160MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,686.37/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Lock Nut Outside Diameter
    9.0551 in
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Thread Size  
    M180x3
  • Weight
    19.8 lbs

Details

  • Compatible Bearing Number
    22236, 23136
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 36E
  • Includes
    Lock Washer (MB36)
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577009050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)