Motion
H 3140

SKF
H 3140

Adapter Sleeve - 180 mm Bore Dia., 150 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00592920
MFR #H 3140
Price$2,298.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3140

Adapter Sleeve - 180 mm Bore Dia., 150 mm Overall Length, M200x3 Thread Size, Steel Material
Mi Item #00592920
MFR #H 3140

Mfr description
H 3140 X 180MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,298.48/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Lock Nut Outside Diameter
    9.8425 in
  • Overall Length  
    150 mm
  • Overall Width
    5.9055 in
  • Thread Size  
    M200x3
  • Weight
    25.82 lbs

Details

  • Compatible Bearing Number
    22240, 23140, C3140
  • Country of Origin
    US
  • Includes
    Lock Washer (MB40)
  • Lock Nut Number
    KM40
  • Lock Washer Number
    MB40
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577009074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)