Motion
H 3144

SKF
H 3144

Adapter Sleeve - 200 mm Bore Dia., 161 mm Overall Length, Tr220x4 Thread Size, Steel Material
Mi Item #00592925
MFR #H 3144
Price$3,314.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3144

Adapter Sleeve - 200 mm Bore Dia., 161 mm Overall Length, Tr220x4 Thread Size, Steel Material
Mi Item #00592925
MFR #H 3144

Mfr description
H 3144 X 200MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,314.85/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Overall Length  
    161 mm
  • Overall Width
    6.3386 in
  • Thread Size  
    Tr220x4
  • Weight
    34.08 lbs

Details

  • Compatible Bearing Number
    22244, 23144, C2244
  • Country of Origin
    US
  • Includes
    Lock Washer (MB44)
  • Lock Nut Number
    HM44T
  • Lock Washer Number
    MB44
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577009081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)