Motion
H3148
Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
Mi Item #00592928
MFR #H3148
Price$5,641.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
Mi Item #00592928
MFR #H3148

Mfr description
H3148X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,641.88/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Length  
    172 mm
  • Thread Size  
    Tr240x4
  • Weight
    39.74 lbs

Details

  • Compatible Bearing Number
    23148
  • Includes
    Lock Washer (MB48)
  • Lock Nut Number
    HM48T
  • Lock Washer Number
    MB48
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)