Motion
H 3148

SKF
H 3148

Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size, Steel Material
MI ITEM #00592932
MFR #H 3148
Your Price$5,190.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3148

Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size, Steel Material
MI ITEM #00592932
MFR #H 3148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5,190.13/each(List $5,863.68)

Overview

Mfr description
H 3148 X 220MM ADAPTER ASSEMBLY

Specifications

  • Compatible Bearing Number
    22248, 23148
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    220 mm
  • Overall Length
  • Thread Size
  • Overall Width
    172 mm
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    HM48T
  • Lock Washer Number
    MB48
  • Includes
    Lock Washer (MB48)
  • Series
    OH
  • Manufacturer Product Page
  • UPC_NO
    7316577009098
  • Weight
    41.01 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text