Motion
H 3152

SKF
H 3152

Integrated Assembly Caps, Plates & Adapter - 240 mm Bore Dia., 211 mm Overall Length, Tr260x4 Thread Size
Mi Item #00592937
MFR #H 3152
Price$5,580.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3152

Integrated Assembly Caps, Plates & Adapter - 240 mm Bore Dia., 211 mm Overall Length, Tr260x4 Thread Size
Mi Item #00592937
MFR #H 3152

Mfr description
H 3152 ADAPTER (H3152 X 240MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,580.88/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter
    240 mm
  • Overall Length  
    211 mm
  • Overall Width
    190 mm
  • Thread Size  
    Tr260x4
  • Weight
    52.03 lbs

Details

  • Part Type
    Adapter Sleeve
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577009104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)