Motion
H3156X
Adapter Sleeve - 260 mm Bore Dia., 195 mm Overall Length, Tr280x4 Thread Size, Steel Material
Mi Item #00592939
MFR #H3156X
Price$7,514.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 260 mm Bore Dia., 195 mm Overall Length, Tr280x4 Thread Size, Steel Material
Mi Item #00592939
MFR #H3156X

Mfr description
H3156X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,514.38/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    195 mm
  • Thread Size  
    Tr280x4
  • Weight
    55.88 lbs

Details

  • Includes
    Lock Washer (MB56)
  • Lock Nut Number
    HM56T
  • Lock Washer Number
    MB56
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801312820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)