Motion
H 3156

SKF
H 3156

Adapter Sleeve - 260 mm Bore Dia., 195 mm Overall Length, Tr280x4 Thread Size, Steel Material
Mi Item #00592942
MFR #H 3156
Price$7,385.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3156

Adapter Sleeve - 260 mm Bore Dia., 195 mm Overall Length, Tr280x4 Thread Size, Steel Material
Mi Item #00592942
MFR #H 3156

Mfr description
H 3156 X 260MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,385.47/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    195 mm
  • Thread Size  
    Tr280x4
  • Weight
    51.94 lbs

Details

  • Compatible Bearing Number
    22256, 23156
  • Includes
    Lock Washer (MB56)
  • Lock Nut Number
    HM56T
  • Lock Washer Number
    MB56
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577009111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)