Motion
H 3160 X 280 mm

SKF
H 3160 X 280 mm

Adapter Sleeve - 280 mm Bore Dia., Steel Material
MI ITEM #00592949
MFR #H 3160 X 280 mm
List Price$12,220.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3160 X 280 mm

Adapter Sleeve - 280 mm Bore Dia., Steel Material
MI ITEM #00592949
MFR #H 3160 X 280 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,220.57/each for your price

Overview

Mfr description
H 3160 X 280MM ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    280 mm
  • Material / Coating
    Steel
  • Lock Nut Number
    HM 3160
  • Lock Washer Number
    MS 3160
  • Hydraulic Nut Number
    HMV 60
  • Series
    H
  • Manufacturer Upc Number
    7316577009128
  • UPC_NO
    7316577009128
  • Weight
    60.63 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text