Motion
H 3264 X 300 mm

SKF
H 3264 X 300 mm

Adapter Sleeve - 300 mm Bore Dia.
MI ITEM #00592958
MFR #H 3264 X 300 mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 3264 X 300 mm

Adapter Sleeve - 300 mm Bore Dia.
MI ITEM #00592958
MFR #H 3264 X 300 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    300 mm

Details

  • Hydraulic Nut Number
    HMV 64
  • Lock Nut Number
    HM 3164
  • Lock Washer Number
    MS 3164
  • Manufacturer Upc Number
    7316577009159
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    7316577009159

Overview

Mfr description
H 3264 X 300MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text