Motion
HM42T

SKF
HM42T

Metric Series Locknut - M210 x 4 mm Thread Size, 270 mm OD, Steel Material
MI ITEM #00593070
MFR #HM42T
Price$2,028.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM42T

Metric Series Locknut - M210 x 4 mm Thread Size, 270 mm OD, Steel Material
MI ITEM #00593070
MFR #HM42T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,028.84/each

Specifications

Dimensions

  • Bore Diameter
    8.1102 in
  • Outside Diameter  
    270 mm
  • Overall Width
    30 mm
  • Thread Size  
    M210 x 4 mm
  • Weight
    9.66 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MB-42
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577010612
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010612

Overview

Mfr description
HM 42T LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text