Motion
HM 44 T

SKF
HM 44 T

HM Series Bearing Lock Nut - Tr220x4 mm Thread Size, 280 mm OD, 250 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #00593073
MFR #HM 44 T
Price$1,722.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 44 T

HM Series Bearing Lock Nut - Tr220x4 mm Thread Size, 280 mm OD, 250 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #00593073
MFR #HM 44 T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,722.42/each

Specifications

Dimensions

  • Bore Diameter
    216 mm
  • Face Diameter  
    250 mm
  • Outside Diameter  
    280 mm
  • Overall Width
    32 mm
  • Slot Depth
    10 mm
  • Slot Width
    20 mm
  • Thread Size  
    Tr220x4 mm
  • Weight
    10.91 lbs
  • Width
    32 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB44
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010629

Overview

Mfr description
HM 44T LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text