Motion
HM 46T

SKF
HM 46T

HM Series Bearing Lock Nut - Tr230x4 Thread Size, 290 mm OD, 260 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593075
MFR #HM 46T
Price$2,034.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 46T

HM Series Bearing Lock Nut - Tr230x4 Thread Size, 290 mm OD, 260 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593075
MFR #HM 46T

Mfr description
HM 46T LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,034.27/each

Specifications

Dimensions

  • Bore Diameter
    226 mm
  • Face Diameter  
    260 mm
  • Outside Diameter  
    290 mm
  • Overall Width
    34 mm
  • Slot Depth
    10 mm
  • Slot Width
    20 mm
  • Thread Size  
    Tr230x4
  • Weight
    12.31 lbs
  • Width
    34 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577010636
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)