Motion
HM 48 T

SKF
HM 48 T

HM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 300 mm OD, 270 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593078
MFR #HM 48 T
Price$1,541.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 48 T

HM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 300 mm OD, 270 mm Face Dia., 34 mm Width, Steel Material
Mi Item #00593078
MFR #HM 48 T

Mfr description
HM 48T LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,541.82/each

Specifications

Dimensions

  • Bore Diameter
    236 mm
  • Face Diameter  
    270 mm
  • Outside Diameter  
    300 mm
  • Overall Width
    34 mm
  • Slot Depth
    10 mm
  • Slot Width
    20 mm
  • Thread Size  
    Tr240x4 mm
  • Weight
    12.69 lbs
  • Width
    34 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB48
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM
  • UPC_NO
    7316577010643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)