Motion
OH 3276 H

SKF
OH 3276 H

Adapter Sleeve - 360 mm Bore Dia., 310 mm Overall Length, Tr380x5 Thread Size
Mi Item #00593081
MFR #OH 3276 H
Price$14,994.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3276 H

Adapter Sleeve - 360 mm Bore Dia., 310 mm Overall Length, Tr380x5 Thread Size
Mi Item #00593081
MFR #OH 3276 H

Mfr description
OH 3276 H ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,994.06/each

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Overall Length  
    310 mm
  • Thread Size  
    Tr380x5
  • Weight
    172.18 lbs

Details

  • Compatible Bearing Number
    23276
  • Includes
    Lock Washer (MS3176)
  • Lock Nut Number
    HM3176
  • Lock Washer Number
    MS3176
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577064752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)