Motion
HM 50 T

SKF
HM 50 T

HM Series Bearing Lock Nut - Tr250x4 mm Thread Size, 320 mm OD, 290 mm Face Dia., 36 mm Width, Steel
MI ITEM #00593083
MFR #HM 50 T
Your Price$2,041.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 50 T

HM Series Bearing Lock Nut - Tr250x4 mm Thread Size, 320 mm OD, 290 mm Face Dia., 36 mm Width, Steel
MI ITEM #00593083
MFR #HM 50 T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,041.08/each(List $2,449.30)

Overview

Mfr description
HM 50T LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    36 mm
  • Lock Washer Locking Device Part Num
    MB50
  • Lock Nut Type
    For Lock Washer
  • Weight
    16.59 lbs
  • Series
    HM
  • UPC_NO
    7316577106155
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text